3 pieces in stock at Vaughan, ON as of 3:06 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:06 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 250 g |
| Colour | Copper |
| Temperature | -55 °C to +1100 °C (-67 °F to +2012°F) |
| Solvent Resistance | Excellent in water, salt water and ionized water |
| Particle Size | max 25 µm |
| Density | 1.38 - 1.42 g/cm3 |
| NLGI Grade | 1/2, D-217 (ASTM Method) |
| Worked Penetration | 250 - 290, D-217-A (ASTM Method) |
| Flash Point | > 250 oC (>482 oF), D-92 (ASTM Method) |
| Coefficient of Friction | 0.065 - 0.075, Shell 4 Ball Method |
| Shelf Life | 5 years |
| EAN | 4045989470907 |
| Fine metallic and graphite particles in a special grease |
| Heat-resistant up to 1100 °C |
| Great, long-lasting lubrication effect |
| Protects parts even in corrosive environments |
| Silicone, lead, molybdenumdisulfate, and AOX-free |
| High-pressure resistant |
| Very highly anti-corrosive |
| Does not harm sensors on brake systems |
| Suitable for ABS brake systems and ASR and ESP systems |
| Burning-on of parts on brake systems is effectively prevented |
| Protects against carbon fusion |
| Prevents braking and squeaking noises |
| Prevents galling on steel to stainless steel, titanium, magnesium and other hard metals |
| Resists alkaline solutions, most chemical and acid vapours, road salt, steam, salt water, iodized water |
| Do not apply to brake discs and brake friction lining |
| This information is only a recommendation based on our experience. Preliminary testing required |